DORMER E013M5X.5 TAP M5 X 0.50 MM 5973531


Machine thread-cutters E013

References
dormer:E013M5X.5
rubix:8087571
ean:7320760568804
Machine tap M5x0.50 mm ISO529
brand logo
Technical specifications
Threading diameter5 mm
Angle of helix45 °
Input5
See all Specifications

Product details : DORMER E013M5X.5 TAP M5 X 0.50 MM 5973531


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter5 mm
Angle of helix45 °
Input5
Total length58 mm
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter4.5 mm
Square drive adapter5 mm
CoatingSteam tempered
Show UNSPSC/ECL@SS
£ 34.97 excl. VAT
/ Each
£ 41.96 incl. VAT
  • Usually arrives within 14 working days