Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 70 mm |
Body material | hss-e / pm |
Angle of helix | 0 ° |
---|---|
Total length | 70 mm |
Body material | hss-e / pm |
Tolerance | 2b |
Type | american blind bores and through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 4.826 mm |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Coating | nid |
Threading (inch) | unc #10 - 24 |
No. of threads per inch | 20 |
Usually arrives within 14 working days