"PRESTO 60200-7164 7/16""x20 UNF HSS TAP SET ISO 529 SHORT MACHINE 2B"

Straight Flute Tap

See technical information
References
Presto:60200-7164
Rubix:2543685
brand logo
Technical specifications
Typeamerican blind bores and through-bores
With cooling sprayno
See all Specifications

Product details : "PRESTO 60200-7164 7/16""x20 UNF HSS TAP SET ISO 529 SHORT MACHINE 2B"


Unified National Fine Straight Flute full size taps used as Machine taps or sets of 3 as Hand taps sets for tapping in free cutting Steel up to 800N/mm2. The perfect form thread is generated by a combination of effective pitch diameter, major diameter and chamfer length.

Technical specifications


Attributes
Typeamerican blind bores and through-bores
With cooling sprayno
Direction of threadingright
Coatingp0 bright
Total length85 mm
Body materialhss
Threading7/16 in unf set
Show UNSPSC/ECL@SS
£ 64.83 excl. VAT
/ Each
£ 77.80 incl. VAT
  • Usually arrives within 14 working days