Machine thread-cutters E033
Angle of helix | 45 ° |
---|---|
Input | 5 |
Total length | 58 mm |
Angle of helix | 45 ° |
---|---|
Input | 5 |
Total length | 58 mm |
Body material | hss-e |
Type | american through-bores |
With cooling spray | no |
Drilling diameter | 10 mm |
Square drive adapter | 5 mm |
Coating | steam tempered |
No. of threads per inch | 32 |
Usually arrives within 14 working days