WALTERPROT E20364-M20 HAND- AND MACHINE TAPS HSS/-E 5603082
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E20364-M20
Rubix:357A4936
Manufacturer :5603082
EAN:4042446188139

Technical specifications
| Threading | m20 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT E20364-M20 HAND- AND MACHINE TAPS HSS/-E 5603082
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m20 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 136.00 excl. VAT
/ Each
£ 163.20 incl. VAT
- Usually arrives within 14 working days