WALTERPROT 20311-M2.6 HAND- AND MACHINE TAPS HSS/-E 5076116
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20311-M2.6
Rubix:357A3862
Manufacturer :5076116
EAN:4042446006570

Technical specifications
| Threading | m2,6 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT 20311-M2.6 HAND- AND MACHINE TAPS HSS/-E 5076116
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m2,6 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 50 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
- Usually arrives within 14 working days