Machine thread-cutters E260
Threading diameter | 6 mm |
---|---|
Angle of helix | 45 ° |
Input | 6 |
Threading diameter | 6 mm |
---|---|
Angle of helix | 45 ° |
Input | 6 |
Total length | 80 mm |
Body material | hss-e / pm |
Type | metric blind bores |
With cooling spray | no |
Drilling diameter | 5 mm |
Square drive adapter | 6 mm |
Coating | blank |
Usually arrives within 14 working days