WALTERPROT E2036416-M12 MACHINE TAPS HSS-E INTERNAL COOLING 5603117


Machine Tap

References
walter prototyp:E2036416-M12
rubix:357A4957
manufacturer :5603117
ean:4042446188481
brand logo
brand logo
Technical specifications
ThreadingM12
Angle of helix0 °
Total length110 mm
See all Specifications

Product details : WALTERPROT E2036416-M12 MACHINE TAPS HSS-E INTERNAL COOLING 5603117


ALTIUS

Strengths

•For short-chipping materials
Nitrided

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
ThreadingM12
Angle of helix0 °
Total length110 mm
Body materialHSS-E / PM
Tolerance6HX
TypeMetric through-bores
With cooling sprayYes
Direction of threadingRight
Tail diameter9 mm
Square drive adapter7 mm
CoatingTiCN
Show UNSPSC/ECL@SS
£ 119.17 excl. VAT
/ Each
£ 143.00 incl. VAT
  • Usually arrives within 14 working days