References
Walter Prototyp:P205198-M6
Rubix:276A4050
Manufacturer :6244454
EAN:4042446235895

Technical specifications
| Threading | m6x1 iso 2/6h (linksdraaiend) |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P205198-M6 TAPS HSS-E X PERT 6244454
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m6x1 iso 2/6h (linksdraaiend) |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | left |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 30 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| No. of threads per inch | 25.4 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 45.71 excl. VAT
/ Each
£ 54.85 incl. VAT
- Usually arrives within 14 working days