WALTER E2036406-M12 HAND- AND MACHINE TAPS HSS/-E 5603094
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2036406-M12
Rubix:275A9873
Manufacturer :5603094
EAN:4042446188252

Technical specifications
| Threading | m12 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTER E2036406-M12 HAND- AND MACHINE TAPS HSS/-E 5603094
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 101.21 excl. VAT
/ Each
£ 121.45 incl. VAT
- Usually arrives within 14 working days