WALTERPROT EP2051305-M10 PARADUR ECO PLUS TAP 6245580
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051305-M10
Rubix:2519876
Manufacturer :6245580
EAN:4042446239947

Documents
Product details : WALTERPROT EP2051305-M10 PARADUR ECO PLUS TAP 6245580
ALTIUS
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 80.65 excl. VAT
/ Each
£ 96.78 incl. VAT
- Usually arrives within 14 working days