SANDVIK T100-KM101AA-M16D210 COROTAP 6871335
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM101AA-M16D210
Rubix:317A1149
Manufacturer :6871335
EAN:7323220282036




Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM101AA-M16D210 COROTAP 6871335
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 106.33 excl. VAT
/ Each
£ 127.60 incl. VAT
- Usually arrives within 14 working days