WALTER E2031466-M8 HAND- AND MACHINE TAPS HSS/-E 5603105
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031466-M8
Rubix:291A2261
Manufacturer :5603105
EAN:4042446188368

Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Documents
Product details : WALTER E2031466-M8 HAND- AND MACHINE TAPS HSS/-E 5603105
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 35 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | m8 |
| No. of threads per inch | 20.32 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 74.69 excl. VAT
/ Each
£ 89.63 incl. VAT
- Usually arrives within 14 working days