DORMER E201M10 TAP M10 X 1.50 MM 5975838


Machine thread-cutters E201

References
dormer:E201M10
rubix:1006295
ean:7320760085189
Machine tap M10x1.50mm DIN371
brand logo
Technical specifications
Threadingm10
Threading diameter10 mm
Total length100 mm
See all Specifications

Product details : DORMER E201M10 TAP M10 X 1.50 MM 5975838


HSS-E-PM Machine thread-cutter for metric thread SHARK white ring nitrided DIN 371 shape C straight grooves 2xD blind and continuous holes for cast iron and synthetic materials such as duraplastics.

Applications

• Cast Iron lamellar (<150 HB>500 N/mm²)
• Cast Iron lamellar (>150)<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron<200 HB <700 N/mm²)
• Plastic - Duraplastics

Technical specifications


Attributes
Threadingm10
Threading diameter10 mm
Total length100 mm
Body materialhss-e
Typemetric blind bores and through-bores
With cooling sprayno
Drilling diameter8.5 mm
Square drive adapter10 mm
Coatingnitride
Show UNSPSC/ECL@SS
£ 28.24 excl. VAT
/ Each
£ 33.89 incl. VAT
  • Usually arrives within 14 working days