References
Sandvik Coromant:T100-NM105DB-M10X125N1PR
Rubix:317A2406
Manufacturer :8330278
EAN:7323227101651


Technical specifications
| Threading | m10x1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM105DB-M10X125N1PR COROTAP 8330278
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m10x1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 5.5 mm |
| Square drive adapter | 7 mm |
| Thread depth | 20 mm |
| Total length | 43 mm |
| Body material | hss-e / pm |
| Threading | m10x1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 96.25 excl. VAT
/ Each
£ 115.50 incl. VAT
- Usually arrives within 14 working days