Machine Tap
Threading | m10 |
---|---|
Angle of helix | 0 ° |
Total length | 100 mm |
Threading | m10 |
---|---|
Angle of helix | 0 ° |
Total length | 100 mm |
Body material | hss-e / pm |
Tolerance | 6hx |
Type | metric through-bores |
With cooling spray | yes |
Direction of threading | right |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Coating | ticn |
Usually arrives within 14 working days