DORMER EX411.1/4 TAP 5973838
G(BSP) Machine Tap Spiral Flute 45°
See technical informationSee documentsReferences
Dormer:EX411.1/4
Rubix:270A3733
EAN:7320760168745



Documents
Product details : DORMER EX411.1/4 TAP 5973838
Series EX41 HSCO Spiral Flute Tap - BSPF
Strengths
Parallel Thread
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Semi- Bottoming
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Semi- Bottoming
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
Technical specifications
Attributes
| Type | british blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 39.5 mm |
| Tail diameter | 32 mm |
| Square drive adapter | 24 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 170 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 552.20 excl. VAT
/ Each
£ 662.64 incl. VAT
- Usually arrives within 14 working days
