WALTERPROT E22364-UNC9/16 HAND- AND MACHINE TAPS HSS/-E 5603194
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E22364-UNC9/16
Rubix:357A5015
Manufacturer :5603194
EAN:4042446189259

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTERPROT E22364-UNC9/16 HAND- AND MACHINE TAPS HSS/-E 5603194
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.288 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | unc 9/16 in - 12 |
| No. of threads per inch | 9 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 103.13 excl. VAT
/ Each
£ 123.76 incl. VAT
- Usually arrives within 14 working days