WALTERPROT E2031446-M6 MACHINE TAPS HSS-E INTERNAL COOLING 5603131
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031446-M6
Rubix:357A4967
Manufacturer :5603131
EAN:4042446188627

Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT E2031446-M6 MACHINE TAPS HSS-E INTERNAL COOLING 5603131
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | m6 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 93.17 excl. VAT
/ Each
£ 111.80 incl. VAT
- Usually arrives within 14 working days