References
Sandvik Coromant:T100-KM105DA-M10 A110
Rubix:318A9062
Manufacturer :8251290
EAN:7323226780499


Technical specifications
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-KM105DA-M10A110 SC THREADING TAPS 8251290
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Thread depth | 24 mm |
| Total length | 100 mm |
| Body material | carbide |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 428.00 excl. VAT
/ Each
£ 513.60 incl. VAT
- Usually arrives within 14 working days