WALTERPROT E2031446-M8 MACHINE TAPS HSS-E INTERNAL COOLING 5603132
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031446-M8
Rubix:357A4968
Manufacturer :5603132
EAN:4042446188634

Technical specifications
| Threading | m8 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
Documents
Product details : WALTERPROT E2031446-M8 MACHINE TAPS HSS-E INTERNAL COOLING 5603132
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
- Usually arrives within 14 working days