WALTER E2031416-M5 MACHINE TAPS HSS-E INTERNAL COOLING 5603112
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031416-M5
Rubix:275A8854
Manufacturer :5603112
EAN:4042446188436

Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Documents
Product details : WALTER E2031416-M5 MACHINE TAPS HSS-E INTERNAL COOLING 5603112
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 65.00 excl. VAT
/ Each
£ 78.00 incl. VAT
- Usually arrives within 14 working days