References
Sandvik Coromant:T300-XM101IA-M24 C145
Rubix:320A2482
Manufacturer :8248258
EAN:7323226757095


Technical specifications
| Threading | m24x3 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM101IA-M24C145 COROTAP OPTIMIZED FOR VERSATILITY 8248258
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m24x3 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Total length | 130 mm |
| Body material | hss / pm |
| Threading | m24x3 |
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ Each
£ 120.00 incl. VAT
- Usually arrives within 14 working days