DORMER E241M10 SPIRAL POINT TAP M10 X 1.50 MM 6305837


Machine thread-cutters E241

References
dormer:E241M10
rubix:80092256
ean:7320760664421
Machine tap M10x1.50mm DIN 376
brand logo
Technical specifications
Threading diameter10 mm
Input10
Total length100 mm
See all Specifications

Product details : DORMER E241M10 SPIRAL POINT TAP M10 X 1.50 MM 6305837


HSS-E Machine thread-cutter for metric threaded Super-B coated DIN 376 shape B cut 2.5 xD continuous holes for stainless steel.
TARAUD MACHINE M 10 X1.50 E241 GUN 6H DIN371 HSSE TICN BLEU

Applications

• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)

Technical specifications


Attributes
Threading diameter10 mm
Input10
Total length100 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Square drive adapter10 mm
CoatingSuper B
Show UNSPSC/ECL@SS
£ 43.23 excl. VAT
/ Each
£ 51.88 incl. VAT
  • Usually arrives within 14 working days