References
Walter Prototyp:E2031406-M3
Rubix:80181506
Manufacturer :5603086
EAN:4042446188177

Technical specifications
| Threading | m3 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT E2031406-M3 MACHINE TAP 5603086
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 36.88 excl. VAT
/ Each
£ 44.26 incl. VAT
- Usually arrives within 14 working days