Machine thread-cutter Sandvik Coromant
Threading diameter | 16 mm |
---|---|
Angle of helix | 45 ° |
Total length | 102 mm |
Threading diameter | 16 mm |
---|---|
Angle of helix | 45 ° |
Total length | 102 mm |
Thread depth | 18 mm |
Body material | HSS / PM |
Type | Metric through-bores |
With cooling spray | No |
Usually arrives within 14 working days