References
Walter Prototyp:N225069-EGUNC8
Rubix:276A3320
Manufacturer :6476142
EAN:4042446248604

Documents
Product details : WALTER N225069-EGUNC8 TAPS HSS-E X PERT 6476142
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.197 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | egunc #8 - 32 |
| No. of threads per inch | 16 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 33.91 excl. VAT
/ Each
£ 40.69 incl. VAT
- Usually arrives within 14 working days