WALTERPROT 2146663-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5664614
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2146663-M12X1.5
Rubix:357A5045
Manufacturer :5664614
EAN:4042446192938

Technical specifications
| Threading | m12x1.5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT 2146663-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5664614
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m12x1.5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.5 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 73 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m12x1.5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 158.17 excl. VAT
/ Each
£ 189.80 incl. VAT
- Usually arrives within 14 working days