WALTER E2031466-M4 HAND- AND MACHINE TAPS HSS/-E 5603102
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031466-M4
Rubix:276A0211
Manufacturer :5603102
EAN:4042446188337

Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Documents
Product details : WALTER E2031466-M4 HAND- AND MACHINE TAPS HSS/-E 5603102
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 63 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 36.3 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 52.24 excl. VAT
/ Each
£ 62.69 incl. VAT
- Usually arrives within 14 working days