WALTERPROT 2046663-M20 ADVANCED MACHINE TAPS HSS-E 5664608
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2046663-M20
Rubix:357A5041
Manufacturer :5664608
EAN:4042446192877

Technical specifications
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 2046663-M20 ADVANCED MACHINE TAPS HSS-E 5664608
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 140 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 299.00 excl. VAT
/ Each
£ 358.80 incl. VAT
- Usually arrives within 14 working days