References
Dormer:E238M24
Rubix:2557045
EAN:7320760664094




Technical specifications
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E238M24 TAP M24 X 3.00 MM 6305804
HSS-E machine tap for metric thread steam-tempered DIN 376 Shape C 40° coiled 2xD blind holes for stainless steel.
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 21 mm |
| Square drive adapter | 18 mm |
| Angle of helix | 40 ° |
| Total length | 160 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 143.95 excl. VAT
/ Each
£ 172.74 incl. VAT
- Usually arrives within 14 working days