WALTER 232079-EGUNF10 ADVANCED MACHINE TAPS HSS-E 5078431
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:232079-EGUNF10
Rubix:275A9827
Manufacturer :5078431
EAN:4042446029067

Technical specifications
| Threading | egunf #10-32 |
|---|---|
| Threading diameter | 5.857 mm |
| Type | american through-bores |
Documents
Product details : WALTER 232079-EGUNF10 ADVANCED MACHINE TAPS HSS-E 5078431
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | egunf #10-32 |
|---|---|
| Threading diameter | 5.857 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.1 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 30 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 80 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 85.70 excl. VAT
/ Each
£ 102.84 incl. VAT
- Usually arrives within 14 working days