References
Walter Prototyp:P20539-M5
Rubix:357A5666
Manufacturer :6244489
EAN:4042446236243

Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT P20539-M5 TAPS HSS-E X PERT 6244489
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 39.98 excl. VAT
/ Each
£ 47.98 incl. VAT
- Usually arrives within 14 working days