References
Walter Prototyp:M21263-M12X1
Rubix:357A5492
Manufacturer :6149829
EAN:4042446230654

Documents
Product details : WALTERPROT M21263-M12X1 TAPS HSS-E X PERT 6149829
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 94.46 excl. VAT
/ Each
£ 113.35 incl. VAT
- Usually arrives within 14 working days