References
Walter Prototyp:M2021305-M8
Rubix:357A5425
Manufacturer :6149675
EAN:4042446229214

Documents
Product details : WALTERPROT M2021305-M8 TAPS HSS-E X PERT 6149675
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 64.90 excl. VAT
/ Each
£ 77.88 incl. VAT
- Usually arrives within 14 working days