GUHRING 00878 028.575 MACHINE TAPS 9008780285750
Machine thread-cutter Gühring
See technical informationReferences
Gühring:878 28.575
Rubix:345A2105
Manufacturer :9008780285750
EAN:4031093261197

Product details : GUHRING 00878 028.575 MACHINE TAPS 9008780285750
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Body material | hss-e |
| Threading | 1 1/8 |
| No. of threads per inch | 10 |
Show UNSPSC/ECL@SS
£ 215.73 excl. VAT
/ Each
£ 258.88 incl. VAT
- Usually arrives within 14 working days
