References
Sandvik Coromant:T100-NM107AB-M12X150N1PR
Rubix:320A1813
Manufacturer :8330264
EAN:7323227102887


Technical specifications
| Threading | mf 12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM107AB-M12X150N1PR COROTAP 8330264
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | mf 12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 10.5 mm |
| Tail diameter | 8.92 mm |
| Square drive adapter | 9.32 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 123.75 excl. VAT
/ Each
£ 148.50 incl. VAT
- Usually arrives within 14 working days