WALTER 255630-NPT1/8 ADVANCED MACHINE TAPS HSS-E 5101572
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:255630-NPT1/8
Rubix:276A0187
Manufacturer :5101572
EAN:4042446126834

Technical specifications
| Threading | 1/8 in - 27 npt |
|---|---|
| Threading diameter | 10.065 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER 255630-NPT1/8 ADVANCED MACHINE TAPS HSS-E 5101572
ALTIUS
Strengths
•For long-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | 1/8 in - 27 npt |
|---|---|
| Threading diameter | 10.065 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.065 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Thread depth | 61 mm |
| Angle of helix | 40 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| No. of threads per inch | 27 |
Show UNSPSC/ECL@SS
£ 123.50 excl. VAT
/ Each
£ 148.20 incl. VAT
- Usually arrives within 14 working days