References
Walter Prototyp:2051315-M10
Rubix:200A6544
Manufacturer :5076709
EAN:4042446012533

Documents
Product details : WALTERPROT 2051315-M10 MACHINE TAP 5076709
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 25 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 102.35 excl. VAT
/ Each
£ 122.82 incl. VAT
- Usually arrives within 14 working days