DORMER E0235/16 TAP 5/16 INCH X 18 5974050


Machine thread-cutters E023

References
dormer:E0235/16
rubix:8088233
ean:7320760569443
Machine tap 5/8 inchx11 ISO529
brand logo
Technical specifications
Angle of helix45 °
Input8
Total length72 mm
See all Specifications

Product details : DORMER E0235/16 TAP 5/16 INCH X 18 5974050


HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Angle of helix45 °
Input8
Total length72 mm
Body materialHSS-E
TypeAmerican through-bores
With cooling sprayNo
Drilling diameter7.938 mm
Square drive adapter8 mm
CoatingSteam tempered
Threading (inch)5/16
No. of threads per inch18
Show UNSPSC/ECL@SS
£ 39.46 excl. VAT
/ Each
£ 47.35 incl. VAT
  • Usually arrives within 14 working days