WALTER 212661-M10X1.25 ADVANCED MACHINE TAPS HSS-E 5077293
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:212661-M10X1.25
Rubix:275A9593
Manufacturer :5077293
EAN:4042446119973

Technical specifications
| Threading | m10x1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 212661-M10X1.25 ADVANCED MACHINE TAPS HSS-E 5077293
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m10x1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.69 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20.32 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 89.91 excl. VAT
/ Each
£ 107.89 incl. VAT
- Usually arrives within 14 working days