References
Sandvik Coromant:T300-XM170DA-M8 B110
Rubix:317A7177
Manufacturer :8248465
EAN:7323226759167


Technical specifications
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM170DA-M8B110 COROTAP OPTIMIZED FOR VERSATILITY 8248465
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6 mm |
| Thread depth | 13 mm |
| Angle of helix | 45 ° |
| Total length | 140 mm |
| Body material | hss-e |
| No. of threads per inch | 20.3 |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Usually arrives within 14 working days