References
Walter Prototyp:M2021305-M10
Rubix:276A3670
Manufacturer :6149676
EAN:4042446229221

Documents
Product details : WALTER M2021305-M10 TAPS HSS-E X PERT 6149676
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 77.90 excl. VAT
/ Each
£ 93.48 incl. VAT
- Usually arrives within 14 working days