References
Sandvik Coromant:T300-XM100AF-3/8 C145
Rubix:286A9931
Manufacturer :6967029
EAN:7323220748594


Technical specifications
| Threading | unf 3/8-24 |
|---|---|
| Threading diameter | 9.53 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AF-3/8 C145 6967029
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf 3/8-24 |
|---|---|
| Threading diameter | 9.53 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9.68 mm |
| Thread depth | 15.01 mm |
| Total length | 89.99 mm |
| Body material | hss / pm |
| Threading | unf 3/8-24 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 29.14 excl. VAT
/ Each
£ 34.97 incl. VAT
- Usually arrives within 14 working days