WALTER 21466-M12X1 ADVANCED MACHINE TAPS HSS-E 5077686


Machine Tap

References
walter prototyp:21466-M12X1
rubix:276A0869
manufacturer :5077686
ean:4042446021702
brand logo
brand logo
Technical specifications
Angle of helix15 °
Total length100 mm
Body materialHSS-E / PM
See all Specifications

Product details : WALTER 21466-M12X1 ADVANCED MACHINE TAPS HSS-E 5077686


ALTIUS

Strengths

•Recommended with oil
For long-chipping materials

Applications

Blind Hole Thread

Technical specifications


Attributes
Angle of helix15 °
Total length100 mm
Body materialHSS-E / PM
Tolerance6HX
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter9 mm
Square drive adapter7 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 93.28 excl. VAT
/ Each
£ 111.94 incl. VAT
  • Usually arrives within 14 working days