WALTER 20416-M1.4 ADVANCED MACHINE TAPS HSS-E 5076547
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20416-M1.4
Rubix:276A1147
Manufacturer :5076547
EAN:4042446119607

Documents
Product details : WALTER 20416-M1.4 ADVANCED MACHINE TAPS HSS-E 5076547
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 40 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 64.24 excl. VAT
/ Each
£ 77.09 incl. VAT
- Usually arrives within 14 working days