SANDVIK T200-SD100AF-7/16D115 COROTAP 6423887
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100AF-7/16D115
Rubix:320A1420
Manufacturer :6423887



Product details : SANDVIK T200-SD100AF-7/16D115 COROTAP 6423887
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | non-metallic and other materials |
| Threading | 7/16-20 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 129.25 excl. VAT
/ Each
£ 155.10 incl. VAT
- Usually arrives within 14 working days
