Machine Tap
Angle of helix | 15 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E / PM |
Angle of helix | 15 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E / PM |
Tolerance | 6HX |
Type | Metric through-bores |
With cooling spray | No |
Direction of threading | Right |
Tail diameter | 9 mm |
Square drive adapter | 7 mm |
Coating | Uncoated |
Usually arrives within 14 working days