GUHRING 01290 008.000 MACHINE TAPS 9012900080000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:1290 8.000
Rubix:337A3862
Manufacturer :9012900080000
EAN:4031093703185


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01290 008.000 MACHINE TAPS 9012900080000
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 55.53 excl. VAT
/ Each
£ 66.64 incl. VAT
- Usually arrives within 14 working days