Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100AE-2-56C150 COROTAP OPTIMIZED VERSATILITY 6966744
SANDVIK T300-XM100AE-2-56C150 COROTAP OPTIMIZED VERSATILITY 6966744
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100AE-2-56 C150
rubix:
319A8472
manufacturer :
6966744
ean:
7323220746194
Technical specifications
Type
American blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM100AE-2-56C150 COROTAP OPTIMIZED VERSATILITY 6966744
Technical specifications
Attributes
Type
American blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.83
excl. VAT
/
Each
£
26.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX00M2 TAP M2 X 0.40 MM 5973751
WALTER P225099-EGUNC1/4 TAPS HSS-E X PERT 6244686
DORMER E296M6 6305767
WALTER P22519-UNC4 TAPS HSS-E X PERT 6244694
WALTERPROT P22519-UNC1/4 TAP 6244690
WALTER 7456770-G1/4 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200942
WALTERPROT P205698-M30 TAPS HSS-E X PERT 6244538
GUHRING 00827 010.006 MACHINE TAPS 9008270100060
SANDVIK T300-XM100DE-1/4 C150 300 CUTTING TAP SPIRAL FLUTES 6539177
DOR HSS TAP M24X2.0NO2
DOR HSS TIN TAP 1/2NO3
SANDVIK T200-XM100DB-M14X125C110 COROTAP OPTIMIZED VERSATILITY 6635112
DORMER EX10M4X.50 TAP M4 X 0.50 MM 5973675
WALTER P203603-M8 TAPS HSS-E X PERT 6149262
DORMER E003M14 TAP M14 X 2.00 MM 5974339